Leviton ODS0D-IDW Dual Circuit Occupancy Sensor, PIR, White

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    ODS0D-IDW
  • Rexel Part Number:

    40299
  • UPC:

    078477954089

Dual Circuit Occupancy Sensor, 120/277V, 60Hz, 180°/2100sq.ft. Coverage, Passive Infrared (PIR), Wall Switch, Self Adjusting, Decora, Color: White.

$ 102.96 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # ODS0D-IDW

Rexel Part # 40299

UPC 078477954089

UNSPSC 45111808

Color White

Mounting Switch

Type Passive Infrared (PIR)

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch