Sensor Switch CMRPDT9 Occupancy Sensor, Ceiling Mount, PIR/Microphonics, 120/277/347VAC

  • Mfr/Brand Name:

    Sensor Switch
  • Mfr Number:

    CMRPDT9
  • Rexel Part Number:

    166009
  • UPC:

Occupancy Sensor, Ceiling Mount, Standard Range, PIR/Ultrasonic, Low Voltage, 120/277/347 Volts AC, Pattern Degrees: 360, Color: White, Self-Contained Relay

$ 199.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sensor Switch

Mfr Part # CMRPDT9

Rexel Part # 166009

UPC

UNSPSC 39121528

Color White

Mounting Ceiling Mount

Type PIR/Microphonics

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch