Sensor Switch NCMPDT10 Occupancy Sensor, Ceiling Mount, Dual Technology, 360 Degree

  • Mfr/Brand Name:

    Sensor Switch
  • Mfr Number:

    NCMPDT10
  • Rexel Part Number:

    745112
  • UPC:

Occupancy Sensor, Extended Range, Ceiling Mount, Dual Technology, Low Voltage, 360 Degree, Color: White

$ 318.75 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Sensor Switch

Mfr Part # NCMPDT10

Rexel Part # 745112

UPC

UNSPSC 39121107

Color White

Mounting Ceiling Mount

Type Dual Technology

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch