Wattstopper DSW-302-W Dual Tech Occ Sensor, Dual Relay, w/ Neutral

  • Mfr/Brand Name:

    Wattstopper
  • Mfr Number:

    DSW-302-W
  • Rexel Part Number:

    725388
  • UPC:

    754182935505

Occupancy Sensor, 180 Degree Wall Switch, Dual Technology, Dual Relay, PIR/Ultrasonic, 120/277 VAC, 50/60Hz, 347 VAC 650/0 Hz, Color: White. ***Optional neutral connection with break off tab to expose neutral terminals*** Wallplate not included.

$ 99.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wattstopper

Mfr Part # DSW-302-W

Rexel Part # 725388

UPC 754182935505

UNSPSC 39122236

Color White

Mounting Switch

Type Passive Infrared (PIR)

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch