Brodco AF-4 Ducting, Laminated, Flexible, 4" Dia., 50' Long

  • Mfr/Brand Name:

    Brodco
  • Mfr Number:

    AF-4
  • Rexel Part Number:

    205930
  • UPC:

    08361850425

Ducting, Laminated, Flexible, Diameter: 4 Inch, Length: 50 Feet

$ 30.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brodco

Mfr Part # AF-4

Rexel Part # 205930

UPC 08361850425

UNSPSC 39131707

Color Aluminum

Diameter 4 in

Length 25 ft

Type Duct

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch