Lambro 3112 Ducting, Semi-Rigid, 3" Dia., 8' Long

  • Mfr/Brand Name:

    Lambro
  • Mfr Number:

    3112
  • Rexel Part Number:

    141237
  • UPC:

Ducting, Semi-Rigid, Diameter: 3 Inch, Length: 8 Feet

$ 7.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lambro

Mfr Part # 3112

Rexel Part # 141237

UPC

UNSPSC 26121635

Color Aluminum

Diameter 3 in

Length 96 in

Type Duct

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch