Lambro 414 Ducting, Laminated, Flexible, 4" Dia., 25' Long

  • Mfr/Brand Name:

    Lambro
  • Mfr Number:

    414
  • Rexel Part Number:

    586584
  • UPC:

    039899004141

Ducting, Laminated, Flexible, Diameter: 4 Inch, Length: 25 Feet

$ 20.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lambro

Mfr Part # 414

Rexel Part # 586584

UPC 039899004141

UNSPSC 40141901

Color Aluminum

Diameter 4 in

Length 25 ft

Type Duct

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch