Lambro 4140 Ducting, Semi-Rigid, Flexible, 4" Dia., 8' Long

  • Mfr/Brand Name:

    Lambro
  • Mfr Number:

    4140
  • Rexel Part Number:

    207534
  • UPC:

Ducting, Semi-Rigid, Flexible, Diameter: 4 Inch, Length: 8 Feet

$ 5.40 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lambro

Mfr Part # 4140

Rexel Part # 207534

UPC

UNSPSC 52000000

Color Aluminum

Diameter 4 in

Length 8 ft

Type Duct

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch