Lambro 450 Ducting, Laminated, Flexible, 4" Dia., 50' Long

  • Mfr/Brand Name:

    Lambro
  • Mfr Number:

    450
  • Rexel Part Number:

    202219
  • UPC:

Ducting, Laminated, Flexible, Diameter: 4 Inch, Length: 50 Feet

$ 41.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lambro

Mfr Part # 450

Rexel Part # 202219

UPC

UNSPSC 52000000

Color Aluminum

Diameter 4 in

Length 50 ft

Type Duct

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch