Lambro 614UL Foil Laminate Connector, 4" Dia., 25' Long

  • Mfr/Brand Name:

    Lambro
  • Mfr Number:

    614UL
  • Rexel Part Number:

    130764
  • UPC:

Foil Laminate Connector, Diameter: 4 Inch, Length: 25 Feet, UL Listed

$ 24.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lambro

Mfr Part # 614UL

Rexel Part # 130764

UPC

UNSPSC 26121635

Color Aluminum

Diameter 4 in

Length 25 ft

Type Duct

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch