Lambro 3020 Ducting, Semi-Rigid, 4" Dia., 8' Long

  • Mfr/Brand Name:

    Lambro
  • Mfr Number:

    3020
  • Rexel Part Number:

    141104
  • UPC:

Ducting, Semi-Rigid, Diameter: 4 Inch, Length: 8 Feet, 12-Pack

$ 14.02 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lambro

Mfr Part # 3020

Rexel Part # 141104

UPC

UNSPSC 26121635

Color Aluminum

Diameter 4 in

Length 8 ft

Type Duct

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch