Lambro 3122 Ducting, Semi-Rigid, 4" Dia., 8' Long

  • Mfr/Brand Name:

    Lambro
  • Mfr Number:

    3122
  • Rexel Part Number:

    141227
  • UPC:

Ducting, Semi-Rigid, Diameter: 4 Inch, Length: 8 Feet

$ 8.70 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lambro

Mfr Part # 3122

Rexel Part # 141227

UPC

UNSPSC 26121635

Color Aluminum

Diameter 4 in

Length 96 in

Type Duct

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch