Lambro 333 Ducting, Semi-Rigid, 3" Dia., 25' Long

  • Mfr/Brand Name:

    Lambro
  • Mfr Number:

    333
  • Rexel Part Number:

    141179
  • UPC:

Ducting, Semi-Rigid, Diameter: 3 Inch, Length: 25 Feet, 10-Pack

$ 20.46 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lambro

Mfr Part # 333

Rexel Part # 141179

UPC

UNSPSC 26121635

Color Aluminum

Diameter 3 in

Length 25 ft

Type Duct

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch