Lambro 550 Ducting, Semi-Rigid, Flexible, 4" Dia., 50' Long

  • Mfr/Brand Name:

    Lambro
  • Mfr Number:

    550
  • Rexel Part Number:

    141089
  • UPC:

Ducting, Semi-Rigid, Flexible, Diameter: 4 Inch, Length: 50 Feet

$ 28.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lambro

Mfr Part # 550

Rexel Part # 141089

UPC

UNSPSC 26121635

Color Aluminum

Diameter 4 in

Length 50 ft

Type Duct

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch