3M 3939-48mmx55m Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    3939-48mmx55m
  • Rexel Part Number:

    70193
  • UPC:

    051131069756

Utility Duct Tape, Pipe Wrap, Size: 1.89" Width, 60 yds. Length. Thickness: 9 mils. Backing: Waterproof, Polyethylene Film over Cloth Scrim. Adhesive: Rubber. Color: Silver.

$ 13.25 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 3939-48mmx55m

Rexel Part # 70193

UPC 051131069756

UNSPSC 31201501

Color Silver

Length 180 ft

Material Polyethylene

Product Width 1.890 in

Type Tape

View similar products in this category:

3M 3939-48mmx55m Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil is rated 4.8 out of 5 by 5.
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from
Date published: 2016-11-20
Rated 5 out of 5 by from Works Great
Date published: 2016-10-05
Rated 4 out of 5 by from Mobile Review
Date published: 2015-10-15
  • y_2017, m_1, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_5, tr_0
  • loc_en_US, sid_70193, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch