Eaton BD1530 Breaker, Duplex, 15/30A, 2P, 120/240V, 10 kAIC, BD Series

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BD1530
  • Rexel Part Number:

    287805
  • UPC:

    786676369152

15/30 Amp, 2-Pole, BD Series Duplex Breaker, Switch Duty Rated, Wire Size #14-4, 10 kAIC, 120/240V AC.

$ 80.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BD1530

Rexel Part # 287805

UPC 786676369152

UNSPSC 39121601

Amps 15

Family / Style BD

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch