Eaton BD2525 25/25A, 2P, 120/240V, 10 kAIC, BD Series Duplex CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BD2525
  • Rexel Part Number:

    684544
  • UPC:

    786676369350

25/25 Amp, 2-Pole, BD Series Duplex Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.

$ 101.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BD2525

Rexel Part # 684544

UPC 786676369350

UNSPSC 39121603

Amps 25

Family / Style BD

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch