Eaton BD3030 Breaker, BR Type, Duplex, 30/30A, 10kAIC, 120VAC, 1" Spacing

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BD3030
  • Rexel Part Number:

    333606
  • UPC:

    786676369503

30/30 Amp, 2-Pole, BD Series Duplex Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.

$ 80.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BD3030

Rexel Part # 333606

UPC 786676369503

UNSPSC 39121601

Amps 30

Family / Style BD

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch