Eaton BR3020 Breaker, 30/20A, 2P, 120/240V, 10 kAIC, BR Series, Duplex

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR3020
  • Rexel Part Number:

    235951
  • UPC:

    786676006750

30/20 Amp, 2-Pole, Non-CTL Plug-On Replacement Duplex Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.

$ 116.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR3020

Rexel Part # 235951

UPC 786676006750

UNSPSC 39121601

Amps 30

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch