Eaton CHNT1515 Breaker, 15/15A, 1P, 120VAC, 10kAIC, Duplex, Replaced By CHT1515

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHNT1515
  • Rexel Part Number:

    3931
  • UPC:

    782114220849

15/15 Amp, 2-Pole, Type CHNT Non-CTL Plug-On Replacement Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC. ***For use as Replacement in 2-8 Circuit Loadcenters Built Prior to 1968*** Has Been Replaced By Eaton CHT1515

$ 101.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHNT1515

Rexel Part # 3931

UPC 782114220849

UNSPSC 39121603

Amps 15

Family / Style CHNT

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch