Eaton CHT1520 Breaker, Twin, CTL, 15/20A, 2P, 120/240V, 10 kAIC, CHT

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHT1520
  • Rexel Part Number:

    316546
  • UPC:

    782113631554

15/20 Amp, 2-Pole, Type CHT CTL Plug-On Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC. ***For use with 2-8 Circuit Loadcenters***

$ 97.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHT1520

Rexel Part # 316546

UPC 782113631554

UNSPSC 39121601

Amps 15

Family / Style CHT

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch