Square D QO2020 Breaker, Plug In, Tandem, 1P, 20A, 120/240VAC, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO2020
  • Rexel Part Number:

    67685
  • UPC:

    78590140094

20/20 Amp, 2-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC. For use as Non-CTL. For Replacement use Only.

$ 73.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO2020

Rexel Part # 67685

UPC 78590140094

UNSPSC 39121603

Amps 20

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch