Square D QOT1520 Breaker, Twin, 15/20A, 2P, 120/240VAC, 10 kAIC, Type QO

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOT1520
  • Rexel Part Number:

    65913
  • UPC:

    78590141804

Breaker, Twin, 15/20 Amp, 2 x 1-Pole, 120/240 Volt AC, 10 kAIC, Type QO

$ 58.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOT1520

Rexel Part # 65913

UPC 78590141804

UNSPSC 39121603

Amps 15

Family / Style QOT

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch