Siemens Q1515NC Breaker, Duplex, 1-Pole, 15A, 120VAC, 10kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    Q1515NC
  • Rexel Part Number:

    67902
  • UPC:

    783643156609

15/15 Amp, 2-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 Volt AC, For use as Non-CTL, For Replacement use Only

$ 173.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # Q1515NC

Rexel Part # 67902

UPC 783643156609

UNSPSC 39121601

Amps 15

Family / Style QT

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch