Siemens Q1520 Breaker, 15/20A, 1P, 120/240V, 10 kAIC, Type QT

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    Q1520
  • Rexel Part Number:

    68070
  • UPC:

    783643148253

15/20 Amp, 2-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC.

$ 104.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # Q1520

Rexel Part # 68070

UPC 783643148253

UNSPSC 39121601

Amps 15

Family / Style QT

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch