Siemens Q3015 30/15A, 2P, 120/240V, 10 kAIC, QT Type CB

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    Q3015
  • Rexel Part Number:

    136508
  • UPC:

    783643156586

30/15 Amp, 2-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

$ 104.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # Q3015

Rexel Part # 136508

UPC 783643156586

UNSPSC 39121601

Amps 15

Family / Style QT

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch