Leviton 80455-I Comb. Wallplate, 2-Gang, Duplex/Decora, Thermoset, Ivory, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80455-I
  • Rexel Part Number:

    11273
  • UPC:

    078477779118

2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Ivory.

$ 245.71 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80455-I

Rexel Part # 11273

UPC 078477779118

UNSPSC 39121704

Color Ivory

Gangs 2

Material Plastic

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch