Leviton 80455-T Comb. Wallplate, 2-Gang, Duplex/Decora, Thermoset, Lt Almond

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80455-T
  • Rexel Part Number:

    17664
  • UPC:

    078477277737

2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.

$ 245.71 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80455-T

Rexel Part # 17664

UPC 078477277737

UNSPSC 39121704

Color Light Almond

Gangs 2

Material Plastic

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch