Leviton 84455-40 Comb. Wallplate, 2-Gang, Duplex/Decora, 302 Stainless Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84455-40
  • Rexel Part Number:

    15145
  • UPC:

    078477780954

2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount - Stainless Steel.

$ 1,389.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84455-40

Rexel Part # 15145

UPC 078477780954

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch