Mulberry Metal 97672 Wallplate, 2-Gang, Duplex/Decora, Stainless Steel 430

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    97672
  • Rexel Part Number:

    124924
  • UPC:

    09532797672

Wall Plate, 2-Gang, Combination, Decora/Duplex, Stainless Steel, Standard Size

$ 390.02 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 97672

Rexel Part # 124924

UPC 09532797672

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch