Leviton 80503-T 1-Gang Duplex Rcpt Wallplate, LA Thermoset, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80503-T
  • Rexel Part Number:

    18700
  • UPC:

    078477278321

1-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Light Almond.

$ 69.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80503-T

Rexel Part # 18700

UPC 078477278321

UNSPSC 39121704

Color Light Almond

Gangs 1

Material Plastic

Mounting Device

Size Midway

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch