Leviton 80503-W 1-Gang Duplex Rcpt Wallplate, WH Thermoset, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80503-W
  • Rexel Part Number:

    6792
  • UPC:

    078477153895

1-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: White.

$ 69.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80503-W

Rexel Part # 6792

UPC 078477153895

UNSPSC 39121704

Color White

Gangs 1

Material Plastic

Mounting Device

Size Midway

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch