Leviton 80516-I 2-Gang Duplex Rcpt Wallplate, IV Thermoset, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80516-I
  • Rexel Part Number:

    5492
  • UPC:

    078477491928

2-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Ivory.

$ 343.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80516-I

Rexel Part # 5492

UPC 078477491928

UNSPSC 39121704

Color Ivory

Gangs 2

Material Plastic

Mounting Device

Size Midway

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch