Leviton 80516-T Duplex Wallplate, 2-Gang, Thermoset, Light Almond, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80516-T
  • Rexel Part Number:

    18527
  • UPC:

    07847727838

2-Gang, Duplex Device Receptacle Wallplate, Midway Size, Thermoset, Device Mount - Light Almond.

$ 378.24 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80516-T

Rexel Part # 18527

UPC 07847727838

UNSPSC 39121704

Color Light Almond

Gangs 2

Material Plastic

Mounting Device

Size Midway

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch