Leviton 84103 1-Gang Duplex Rcpt Wallplate, 430 Stainless Steel, Oversized

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84103
  • Rexel Part Number:

    14473
  • UPC:

    078477202029

1-Gang, Duplex Device Receptacle Wallplate, Oversized, Material: 430 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.

$ 444.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84103

Rexel Part # 14473

UPC 078477202029

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Device

Size Oversized

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch