Leviton 85103 1-Gang Duplex Rcpt Wallplate, BR Thermoset, Oversized

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    85103
  • Rexel Part Number:

    30441
  • UPC:

    078477437209

1-Gang, Duplex Device Receptacle Wallplate, Oversized, Material: Thermoset, Device Mount - Color/Finish: Brown.

$ 208.95 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 85103

Rexel Part # 30441

UPC 078477437209

UNSPSC 39121704

Color Brown

Gangs 1

Material Plastic

Mounting Device

Size Oversized

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch