Leviton 85116 2-Gang Duplex Rcpt Wallplate, BR Thermoset, Oversized

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    85116
  • Rexel Part Number:

    258383
  • UPC:

    078477437506

2-Gang, Duplex Device Receptacle Wallplate, Oversized, Material: Thermoset, Device Mount - Color/Finish: Brown.

$ 500.85 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 85116

Rexel Part # 258383

UPC 078477437506

UNSPSC 39121704

Color Brown

Gangs 2

Material Plastic

Mounting Device

Size Oversized

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch