Leviton 86103 1-Gang Duplex Rcpt Wallplate, IV Thermoset, Oversized

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    86103
  • Rexel Part Number:

    29590
  • UPC:

    078477775226

1-Gang, Duplex Device Receptacle Wallplate, Oversized, Material: Thermoset, Device Mount - Color/Finish: Ivory.

$ 199.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 86103

Rexel Part # 29590

UPC 078477775226

UNSPSC 39121704

Color Ivory

Gangs 1

Material Plastic

Mounting Device

Size Oversized

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch