Leviton 88116 2-Gang Duplex Rcpt Wallplate, WH Thermoset, Oversized

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    88116
  • Rexel Part Number:

    27223
  • UPC:

    078477113387

2-Gang, Duplex Device Receptacle Wallplate, Oversized, Material: Thermoset, Device Mount - Color/Finish: White.

$ 500.85 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 88116

Rexel Part # 27223

UPC 078477113387

UNSPSC 39121704

Color White

Gangs 2

Material Plastic

Mounting Device

Size Oversized

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch