Leviton PJ8-I 1-Gang Duplex Rcpt Wallplate, IV Nylon, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    PJ8-I
  • Rexel Part Number:

    20276
  • UPC:

    078477153598

1-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.

$ 109.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ8-I

Rexel Part # 20276

UPC 078477153598

UNSPSC 39121704

Color Ivory

Gangs 1

Material Nylon

Mounting Device

Size Midway

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch