Leviton PJ8-RE 1-Gang Duplex Rcpt Wallplate, RD Nylon, Midway, Emergency

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    PJ8-RE
  • Rexel Part Number:

    315797
  • UPC:

    078477310076

1-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount, Hot Stamped Emergency - Color/Finish: Red with 3/16" Black Lettering.

$ 659.39 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ8-RE

Rexel Part # 315797

UPC 078477310076

UNSPSC 39121704

Color Red

Gangs 1

Material Nylon

Mounting Device

Size Midway

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch