Leviton PJ8-T 1-Gang Duplex Rcpt Wallplate, LA Nylon, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    PJ8-T
  • Rexel Part Number:

    17997
  • UPC:

    078477277577

1-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.

$ 114.45 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ8-T

Rexel Part # 17997

UPC 078477277577

UNSPSC 39121704

Color Light Almond

Gangs 1

Material Nylon

Mounting Device

Size Midway

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch