Leviton PJ8 1-Gang Duplex Rcpt Wallplate, BR Nylon, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    PJ8
  • Rexel Part Number:

    20293
  • UPC:

    078477205891

1-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Brown.

$ 109.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ8

Rexel Part # 20293

UPC 078477205891

UNSPSC 39121704

Color Brown

Gangs 1

Material Nylon

Mounting Device

Size Midway

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch