Leviton PJ82-E 2-Gang Duplex Rcpt Wallplate, BK Nylon, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    PJ82-E
  • Rexel Part Number:

    19906
  • UPC:

    078477956113

2-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Black.

$ 227.84 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ82-E

Rexel Part # 19906

UPC 078477956113

UNSPSC 39121704

Color Black

Gangs 2

Material Nylon

Mounting Device

Size Midway

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch