Mulberry Metal 79103 Duplex Wallplate, 3-Gang, Steel, Steel, Ivory, Maxi Princess

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    79103
  • Rexel Part Number:

    122826
  • UPC:

    09532779103

Duplex Wall Plate, 3-Gang, Steel, Steel, Ivory, Wrinkled, Maxi, Princess Shape

$ 433.25 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 79103

Rexel Part # 122826

UPC 09532779103

UNSPSC 39121704

Color Ivory

Gangs 3

Material Steel

Mounting Device

Size Maxi

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch