Mulberry Metal 79701 Duplex Wallplate, 1-Gang, Steel, Ivory, Maxi Princess

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    79701
  • Rexel Part Number:

    89618
  • UPC:

    09532779701

Wall Plate, 1-Gang, Duplex, Maxi Size, Princess Shape, Steel, Device Mount, Wrinkle, Ivory.

$ 110.81 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 79701

Rexel Part # 89618

UPC 09532779701

UNSPSC 39121704

Color Ivory

Gangs 1

Material Steel

Mounting Device

Size Maxi

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch