Mulberry Metal 86801 Duplex Wallplate, 1-Gang, Steel, White, Jumbo

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    86801
  • Rexel Part Number:

    126415
  • UPC:

    09532786801

Wall Plate, 1 Gang, (1) Duplex, Steel, White Semi-Gloss, Jumbo/Oversize

$ 110.81 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 86801

Rexel Part # 126415

UPC 09532786801

UNSPSC 39121704

Color White

Gangs 1

Material Steel

Mounting Device

Size Oversized

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch