Mulberry Metal 99801 Duplex Wallplate, 1-Gang, Steel, Ivory, Jumbo

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    99801
  • Rexel Part Number:

    123437
  • UPC:

    09532799801

Duplex Wall Plate, 1-Gang, Steel, Ivory Wrinkle, Jumbo/Oversize

$ 129.91 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 99801

Rexel Part # 123437

UPC 09532799801

UNSPSC 39121704

Color Ivory

Gangs 1

Material Steel

Mounting Device

Size Oversized

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch