Leviton 86046 Comb. Wallplate, 2-Gang, Single Receptacle/Duplex, Metal, Ivory

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    86046
  • Rexel Part Number:

    12926
  • UPC:

    078477813799

2-Gang, 1-Duplex 1-Single 1.406 Inch Dia. Device Combination Wallplate, Standard Size, Painted Metal, Device Mount - Ivory.

$ 1,300.95 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 86046

Rexel Part # 12926

UPC 078477813799

UNSPSC 39121704

Color Ivory

Gangs 2

Material Painted Metal

Mounting Device

Opening 1.406 in

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch