Leviton 84078-40 Comb. Wallplate, 2-Gang, Phone/Duplex, 302 Stainless Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84078-40
  • Rexel Part Number:

    14090
  • UPC:

    078477812518

2-Gang 1-Duplex 1-Telephone/Cable .406 Device Combination Wallplate, Standard Size, 302 Stainless Steel, Strap Mount, - Stainless Steel

$ 1,171.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84078-40

Rexel Part # 14090

UPC 078477812518

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Strap

Opening 0.406 in

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch